Beli chemical anchor m20 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fischer Chemical Anchor (Lem Angkur)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

  2. Boltfix Chemical Anchor Stud (Baut Angkur Kimia)
    Mulai

    Rp22.900

  3. Boltfix Chemical Stud Anchor SS304 (Baut Angkur Kimia)
    Mulai

    Rp209.900

    Boltfix Chemical Stud Anchor SS304 (Baut Angkur Kimia)
    atribut:
    • Size (mm): M20x260
    • Material: SS304
  4. HILTI Chemical Anchor Adhesive Capsule (Lem Angkur)
    Mulai

    Rp259.900

    HILTI Chemical Anchor Adhesive Capsule (Lem Angkur)
    Deskripsi:
    Applications- Anchoring steel structures (e.g. racking, guard rails, fences and gates)- Anchoring items along roads and in tunnels (e.g. crash and noise barriers, overhead catenary systems)- Anchoring in industry (e.g. machinery, elevators, cranes and industrial equipment)- Anchoring at the edge of slabs or on narrow supports (e.g. beams, balconies)Package content- 1x Adhesive capsule HVU2 M12x110 assy- 0.05x Setting tool M12 waxed
    atribut:
    • Anchoring Elements: HAS threaded rods
    • PROFIS Software: Yes
    • Material Composition: Hybrid urethane methacrylate adhesive
    • Tested/approved for Diamond Drilling: Yes
    • In-Service Temperature Range (°C): - 40 to 120
    • Product Class: Ultimate
  5. HILTI Chemical Anchor Injectable Mortar (Lem Angkur)
    Mulai

    Rp549.900

    HILTI Chemical Anchor Injectable Mortar (Lem Angkur)
    Deskripsi:
    Applications- Anchoring structural steel connections (e.g. steel columns, beams)- Anchoring secondary steel structures (e.g. racking, guard rails, sound barriers)- Anchoring safety barriers, balustrades, fire escape staircases- Seismic strengthening / retrofitting and bracing of reinforced concrete buildings- Structural splices / straight connections with post-installed rebarsPackage content- 1x Foil pack- 2x Mixer- 1x Mixer extension
    atribut:
    • Transport and Storage Temperature Range (°C): 5-25
  6. HILTI Chemical Anchor Injectable Adhesive (Lem Angkur)
    Mulai

    Rp639.900

    HILTI Chemical Anchor Injectable Adhesive (Lem Angkur)
    Deskripsi:
    Ultimate-performance injectable hybrid mortar with approvals for post-installed rebar connections and anchoring structural steel baseplateApprovals / test reports: ETA, SeismicPROFIS software: YesClean-Tec: No
    atribut:
    • Approvals / Test Reports: ETA/Seismic
    • PROFIS Software: Yes
    • Clean-Tec: No
    • Transport and Storage Temperature Range (°C): 5-25
    • In-Service Temperature Range (°C): -40 to 120
    • Shelf Life From Date of Manufacture: 12 Months (at 23°C and 50% Relative Humidity)
    • Product Class: Ultimate
  7. DECOLUXE Chemical Anchor GL430 (Angkur Kimia)
    Mulai

    Rp1.599.900

    DECOLUXE Chemical Anchor GL430 (Angkur Kimia)
    atribut:
    • Capacity: 430(((CM3)))
    • Material: Organic Epoxy Resin
    • Set Content: GL430 cartridge x 1, FPN nozzle x 1, FPT tube x 1
  8. Sika Sikadur 42 (Grout Epoxy 3 Komponen)
    Mulai

    Rp1.399.900

    Sika Sikadur 42 (Grout Epoxy 3 Komponen)
    Deskripsi:
    Sikadur-42 MP Slow HC is a three-component, multipurpose, moisture tolerant, epoxy grouting system. For use at temperatures between +20 °C and +40 °C.
    atribut:
    • Color: Concrete Grey
    • Composition: Epoxy resin
    • Shelf Life: Parts A and B : 24 months from date of production. Must be protected from frost. Part C : 9 months from date of production. Must be protected from humidity.
    • Storage Conditions: Store in dry conditions at temperatures between +20 °C and +30 °C. Protect from direct sun light.
    • Density (kg/m³): ~2 130 (A+B+C)
    • Ambient Air Temperature (°C ): +20 min. / +40 max.
    • Compressive Strength (N/mm²): 1 day/+23 °C: ~89; 1 day/+30 °C: ~90; 1 day/+40 °C: ~93; 3 days/+23 °C: ~95; 3 days/+30 °C: ~97; 3 days/+40 °C: ~98; 7 days/+23 °C: ~100; 7 days/+30 °C: ~102; 7 days/+40 °C: ~110
    • Effective Bearing Area (%): >90
    • Layer Thickness (mm): 20-30°C: 150; 30-40°C: 100
    • Mixing Ratio: Component A : B : C = 5 : 1 : 30 by weight (Standard). Solid / liquid = 5 : 1 by weight
    • Modulus of Elasticity in Compression (N/mm²): ~20000
    • Modulus of Elasticity in Flexure (N/mm²): ~15000
    • Modulus of Elasticity in Tension (N/mm²): ~12500
    • Pot Life (minute): +23°C: 100-110; +40°C: 45-50
    • Substrate Temperature (°C): +20 min. / +40 max.
    • Tensile Adhesion Strength (N/mm²): > 2.0 (concrete failure); ~ 9.0 (on steel)
    • Tensile Strength (N/mm²): ~15
    • Tensile Strength in Flexure (N/mm²): ~35
  9. HILTI Catgride for Chemical Anchor (Selongsong Lem Angkur)
    Mulai

    Rp2.999.900

    HILTI Catgride for Chemical Anchor (Selongsong Lem Angkur)
    Deskripsi:
    Applications- Injection of Hilti HIT adhesive mortar for fastening anchor rods and rebars in concrete and masonryPackage content- 1x Dispenser HDM 500 assy- 1x Cassette 500ml black- 1x Cassette 500ml red- 1x Tool case HDM 500 assy- 1x Round steel brush HIT-RB 14- 1x Round steel brush HIT-RB 18- 1x Safety glasses PP EY-GU C HC/AF clear- 1x Brush extension GA- 1x Blow-out pump
    atribut:
    • Dispenser Type: Manual
  10. ASAHI KASEI AR Chemical Setter SUPER LLAP (Angkur Kimia)
    Mulai

    Rp109.900

    ASAHI KASEI AR Chemical Setter SUPER LLAP (Angkur Kimia)
    Deskripsi:
    "Epoxy acrylate resin with excellent alkali resistance is used as the main agent, so there is almost no decrease in fixing strength due to aging. It has high initial rigidity against tensile force and excellent toughness, so it can be widely used for structural members. Glass sealed type that maintains high performance. Product performance does not deteriorate for about 2 years when stored in a cool and dark place. Excellent vibration resistance makes it ideal for installation of equipment. Excellent curability in low temperature construction. Concrete, fence/soundproof wall installation, tunnel construction/dam construction/fall rock prevention net installation, etc. Stopper is not included. maximum tensile load is the value of time concrete strength FC21N/mm 2."
    atribut:
    • Allowable Long-term Tensile Load (kN [kgf]): 25.4
    • Allowable Short-term Tensile Load (kN [kgf]): 38.1
    • Capacity (cm³): 21
    • Capsule Diameter (mm): 17
    • Capsule Length (mm): 125
    • Drilling Diameter (mm): (M16, W5/8)19, (D16)20
    • Hole Depth (mm): 130
    • Mass (g): 40.9
    • Maximum Tensile Load kn (kgf): 100.4
    • Suitable Bolt: M16, W5/8
    • Suitable Material: For concrete
  11. HILTI Anchor Stud (Baut Angkur)
    Mulai

    Rp1.099.900

    HILTI Anchor Stud (Baut Angkur)
    Deskripsi:
    Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assy
    atribut:
    • Head configuration: Externally threaded
    • PROFIS Software: Yes
  12. monotaro.id Hit Anchor (Baut Angkur Ketok)
    Mulai

    Rp15.900

    monotaro.id Hit Anchor (Baut Angkur Ketok)
    Deskripsi:
    HIGH ANCHOR M10 / HIT ANCHOR M10X90 (Update)- 1 Set (BAUT + MUR)- Diameter Badan/Lubang 10MM- Panjang 100MM (10CM)- Mur Kunci Pas 14- Material Besi Galvanis- Finishing Zinc Plated
    atribut:
    • Finishing: Zinc Plated
    • Material: Besi Galvanis
  13. Sherlock Anchor Bolt (Baut Angkur Beton)
    30%
    Mulai

    Rp6.900

    Sherlock Anchor Bolt (Baut Angkur Beton)
    Deskripsi:
    Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
  14. RS PRO RS Pro Thermocouple Connector Type K Thermocouple Plug
    Mulai

    Rp339.900

    RS PRO RS Pro Thermocouple Connector Type K Thermocouple Plug
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. RS PRO RS Pro Thermocouple Connector Type K Socket for Thermocouple
    Mulai

    Rp529.900

    RS PRO RS Pro Thermocouple Connector Type K Socket for Thermocouple
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. COXREELS Multipurpose Hand-Crank Hose Reels (Gulungan Selang)
    Mulai

    Rp8.099.900

    COXREELS Multipurpose Hand-Crank Hose Reels (Gulungan Selang)
    Deskripsi:
    Large-frame multipurpose hand-crank hose reels have wider fluid paths to handle long lengths of large diameter hose for increased volume delivery. The open drum design provides smooth, even hose wrapping around drum. A drag brake or tension brake prevents freewheeling or de-spooling during operation, transport, or storage. These steel reels resist corrosion and mount on a floor, wall, bench, or on trucks. These large-frame hose reels are used with water or chemical hoses for high-volume delivery, bulk liquid handling, and chemical fluid transfer.
    atribut:
    • UNSPSC: 40142121
    • Base Motion Type: Stationary
    • Drive Type: Hand Crank
    • Enclosed: No
    • Fasteners Included: No
    • For Dual Hose: No
    • Handle Length (inch): 3-1/2
    • Includes Hose: No
    • Includes Leader Hose: No
    • Minimum Operating Temperature (°F): -40
    • Reel Color: Blue
    • Reel Finish: Powder Coated
    • Reel Material: Steel
    • Standards: CE
    • Swivel Inlet Gender: Female
    • Swivel Inlet Type: NPT
    • Swivel Outlet Gender: Female
    • Swivel Outlet Type: NPT
  17. monotaro.id Dynabolt (Baut Angkur Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp3.900

  18. Sika Anchorfix 1 (Lem Angkur)
    Mulai

    Rp419.900

    Sika Anchorfix 1 (Lem Angkur)
    atribut:
    • Volume (ml): 300
    • Color: A: White, B: Black, Mixed: Light Grey
    • Packaging: Cartridge
    • Shelf Life: 12 months from date of production
    • Storage Conditions: Stored properly in original, unopened, sealed and undamaged packaging in dry conditions at temperatures between +5 °C and +25 °C. Protect from direct sunlight.
    • Density (kg/L): ~1.63 (component A+B mixed)
    • Ambient Air Temperature (°C ): -10 min./+40 max.
    • Compressive Strength (N/mm²): ~60 (7 days, +20 °C)
    • Dew Point: Beware of condensation. Substrate temperature during application must be at least 3 °C above dew point
    • Tensile Strength (N/mm²): ~12 (7 days, +20°C)
Daftar Harga chemical anchor m20 Terbaru November 2026
Fischer Chemical Anchor (Lem Angkur)Rp529.900
Boltfix Chemical Anchor Stud (Baut Angkur Kimia)Rp22.900
Boltfix Chemical Stud Anchor SS304 (Baut Angkur Kimia)Rp209.900
HILTI Chemical Anchor Adhesive Capsule (Lem Angkur)Rp259.900
HILTI Chemical Anchor Injectable Mortar (Lem Angkur)Rp549.900
HILTI Anchor Rod (Baut Angkur Kimia)Rp74.900
HILTI Chemical Anchor Injectable Adhesive (Lem Angkur)Rp639.900
DECOLUXE Chemical Anchor GL430 (Angkur Kimia)Rp1.599.900
Sika Sikadur 42 (Grout Epoxy 3 Komponen)Rp1.399.900
HILTI Catgride for Chemical Anchor (Selongsong Lem Angkur)Rp2.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)